Beli distributor amplas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KINIK Abrasive Paper Waterproof (Kertas Amplas)
    Mulai

    Rp2.900

    KINIK Abrasive Paper Waterproof (Kertas Amplas)
    atribut:
    • Size (inch): 9 x 11
    • Material: Silicon Carbide
  2. BELLSTAR Abrasive Paper (Kertas Amplas)
    69%
    Mulai

    Rp119.900

    BELLSTAR Abrasive Paper (Kertas Amplas)
    atribut:
    • Material: Abrasive: Garnet
    • Width (mm): 230
    • Length (mm): 280
  3. TRUSCO Abrasive Cloth Roll 50mmx36.5m (Amplas Gulung)
    66%
    Mulai

    Rp429.900

    TRUSCO Abrasive Cloth Roll 50mmx36.5m (Amplas Gulung)
    Deskripsi:
    It can not be used with water.
    atribut:
    • JIS Standard: JIS R6251 Fit Standard Products
    • Length (m): 36.5
    • Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
    • Width (mm): 50
  4. Sankyo Abrasive Paper Non-Woven Fabric KENMARON Super (Kertas Amplas)
    Mulai

    Rp399.900

    Sankyo Abrasive Paper Non-Woven Fabric KENMARON Super (Kertas Amplas)
    Deskripsi:
    Usage:Step and gradation grinding, metal coated steps, surface treatment of the vehicle
    atribut:
    • Dimensions (mm): 150x230
    • Purpose of Use: Burring and blur polishing. Burring for painting metal. Surface preparation for vehicles.
  5. York Tatakan Amplas D/S S/C
    Mulai

    Rp2.199.900

    York Tatakan Amplas D/S S/C
    Deskripsi:
    Flexible abrasive coated sponge pads will conform to most contoured surface shape. Coated with abrasive on both sides. Available in two different grades. Size: 120 x 96 x 12.5mm.
    atribut:
    • Color: Black
    • Product Type: Pad
    • Overall Width: 96m
    • Overall Length: 120mm
    • Abrasive Type: Coated
    • Grade: Fine
    • Abrasive Material: Aluminium Oxide
  6. Burrtec End Brush Weiler Knotted with Shank (Shank Diameter 6mm, Twisted) (Sikat Tangkai End Brush)
    70%
    Mulai

    Rp349.900

    Burrtec End Brush Weiler Knotted with Shank (Shank Diameter 6mm, Twisted) (Sikat Tangkai End Brush)
    atribut:
    • Material: Shank: Steel
    • Bristle Length (mm): 22
    • Shaft Length (mm): 20
    • Shaft Diameter (mm): 6
  7. BOSCH Sanding Disc Velcro C411 (Amplas Bulat)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp6.900

    BOSCH Sanding Disc Velcro C411 (Amplas Bulat)
    Deskripsi:
    Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggi
    atribut:
    • Disc Diameter (mm): 125
    • Perforation (holes): 8
  8. BILIMA Flexible Grinding Wheel (Batu Gerinda Fleksibel)
    21%
    Mulai

    Rp10.900

    BILIMA Flexible Grinding Wheel (Batu Gerinda Fleksibel)
    Deskripsi:
    Batu amplas untuk Batuan, Kaca, dan Semen
    atribut:
    • Size: 4inch
    • Applications: for stone, glass, concrete
    • Diameter (mm): 100
    • Hole Diameter (mm): 16
  9. 3M Respirator
    Mulai

    Rp709.900

    3M Respirator
    Deskripsi:
    Respirator seri 3M 9004 digunakan untuk pencegahan pada kegiatan pembersihan sehari-hari seperti : pengecatan, pengolahan kayu, pengamplasan, perawatan material, penggilingan dan operasi berdebu lainnya.
    atribut:
    • Classification: RL2
    • Color: Gray
    • Particle Collection Efficiency (%): 95
    • Shape: Half-sided
    • Specified protection factor: 10
    • Type: Replaceable
  10. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp189.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  11. Burrtec Weiler Truloch Wheel Brush Crimped Wire (Sikat Kawat Piring)
    Mulai

    Rp3.599.900

    Burrtec Weiler Truloch Wheel Brush Crimped Wire (Sikat Kawat Piring)
    Deskripsi:
    -Excellent performance in an accuracy/quality/durability are demonstrated.-Since brushes are not abrasives like grinding wheels and coated whetstone abrasive piece, they do not scrape the products themselves, they are optimum for removing dirt and deposit-Cleaning of bead during welding and hot path welding.-Burring of large gears etc.-Rubber flash removal.-Rust remover/oxide film removal after welding.-Paint removal and ground processing.
    atribut:
    • Wire Diameter: 0.3mm
    • Hole Diameter: 50.8mm
    • Purpose of Use: Cleaning of bead during welding and hot path welding. Burring of large gears etc. Rubber flash removal. Rust remover/oxide film removal after welding. Paint removal and ground processing.
  12. Niigata Seiki (SK) Pin Gauge Set AA 5.9 Series
    Mulai

    Rp159.900

    Niigata Seiki (SK) Pin Gauge Set AA 5.9 Series
    Deskripsi:
    Use :- Inspection of hole diameter.- As parts for molds.- For core blur inspection.- For R measurement.
    atribut:
    • Diameter Precision (µm): ± 0.8
    • Gauge Length (mm): 50
    • Hardness: HV 650 or more
    • Roundness/Cylindricity (µm): 0.5
  13. BRADY Label Printer (Mesin Label)
    Mulai

    Rp2.699.900

    BRADY Label Printer (Mesin Label)
    atribut:
    • Color Capability: Single Color Printing
  14. Burrtec End Brush Weiler (Sikat Tangkai End Brush)
    Mulai

    Rp889.900

    Burrtec End Brush Weiler (Sikat Tangkai End Brush)
    atribut:
    • Wire Diameter: 0.15mm
    • Maximum Working Rotation Speed (rpm): 22000
Daftar Harga distributor amplas Terbaru November 2026
KINIK Abrasive Paper Waterproof (Kertas Amplas)Rp2.900
BELLSTAR Abrasive Paper (Kertas Amplas)Rp119.900
TRUSCO Abrasive Cloth Roll 50mmx36.5m (Amplas Gulung)Rp429.900
Sankyo Abrasive Paper Non-Woven Fabric KENMARON Super (Kertas Amplas)Rp399.900
York Tatakan Amplas D/S S/CRp2.199.900
Burrtec End Brush Weiler Knotted with Shank (Shank Diameter 6mm, Twisted) (Sikat Tangkai End Brush)Rp349.900
BOSCH Sanding Disc Velcro C411 (Amplas Bulat)Rp6.900
BILIMA Flexible Grinding Wheel (Batu Gerinda Fleksibel)Rp10.900
3M RespiratorRp709.900
KINIK Surface Grinding Wheel (Batu Gerinda)Rp189.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)